Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, 6-Gang, 6) Decorator, Gray
Mfr # P266GY
Zoro # G000490600
original price:
$41.51
17% off
new price: $34.13
/ea
$34.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Standard
- Width 11.94 in
- Mounting Type Painted Steel
- Length 4.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P266GY
- Zoro # G000490600
- UPC # 883778312083
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 11.94 in |
Length | 4.63 in |
Height | 0.25 in |
Dimensions | 4.63 in x 11.94 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | Decorator |
Application | For use with Decorator |
Mounting Method | Screw |
Certification - cULus | Yes |
Orientation | Vertical |
Number of Gang(s) | 6-Gang |
Nema Color | Gray |
Style | 6-Decorator |
Cutout | Decorator |
UL File Number | UL 94 V2 |
Description
Wallplate, 6-Gang, 6) Decorator, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Data Access Port, 45 Degree Bendin. Base, Gfci Outlet (DAP4BC-G0-6)
- SIEMENS Module (6ES7334-0CE01-0AA0)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Blue, 3ft (N201-003-BL)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50 ft, Gray, Series: 6000 (6003-24-00)
- HUBBELL WIRING DEVICE-KELLEMS Style Line Opening, Aluminum, Black (SS2309SLBKA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 1) Decorator 1) Box Mount Blank, White (PJ1326W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1.40" Opening, Red (PJ7R)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 2) Toggle 1) Decorator, Black (P226BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 2) Toggle 1) Decorator, Brown (P226)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 3) Toggle Gang, Light Almond (P3LA)
- HUBBELL WIRING DEVICE-KELLEMS 20 and 30A Wall Box Adapter, Non Metallic, Gray (HBL2030AP)
- Hubbell Wiring Device-Kellems Lighting Controls