Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, 5-Gang, 5) Toggle, Black
Mfr # P5BK
Zoro # G000490556
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Standard
- Mounting Type Painted Steel
- Type Toggle
- Width 10.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P5BK
- Zoro # G000490556
- UPC # 883778312557
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 10.12 in |
Length | 4.63 in |
Height | 0.25 in |
Dimensions | 4.63 in x 10.12 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | Toggle |
Application | For use with Toggle Switch |
Nema Color | Black |
UL File Number | UL 94 V2 |
Mounting Method | Screw |
Orientation | Vertical |
Certification - cULus | Yes |
Number of Gang(s) | 5-Gang |
Cutout | Toggle |
Style | 5-Toggle |
Description
Wallplate, 5-Gang, 5) Toggle, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVS)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 1.60A, 250V AC, Non-Indicating, 10kA at 250V AC (FLM01.6)
- MELTRIC 31-6A426 PLUG CAP (31-6A426)
- SIEMENS Push Button, 22mm, Red, Plastic Bezel (3SU1100-0AB20-1FA0)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 6-Gang, 6) Decorator, White (P266W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Light Almond (P2262LA)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish (SSJ2)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, White (P138W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Brown (P78)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, .406" Opening, Box Mount, Ivory (P11I)
- AMEROCK Candler 2 Rocker Oil Rubbed Bronze Wall Plate (1906991)
- Hubbell Wiring Device-Kellems Lighting Controls