Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, 5-Gang, 5) Decorator, Gray
Mfr # P265GY
Zoro # G900490571
original price:
$33.84
19% off
new price: $27.37
/ea
$27.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Standard
- Height 0.25 in
- Length 4.63 in
- Width 10.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P265GY
- Zoro # G900490571
- UPC # 883778312021
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 4.63 in |
Width | 10.12 in |
Dimensions | 4.63 in x 10.12 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Type | Decorator |
Mounting Type | Painted Steel |
Application | For use with Decorator |
Orientation | Vertical |
Certification - cULus | Yes |
Mounting Method | Screw |
Nema Color | Gray |
Cutout | Decorator |
UL File Number | UL 94 V2 |
Number of Gang(s) | 5-Gang |
Style | 5-Decorator |
Description
Wallplate, 5-Gang, 5) Decorator, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8FBGF3)
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (TR5351I)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 10A Iec (LR3D14)
- PANDUIT Wire Duct, Narrow Slot, White, 1.75W x 1.5D (F1.5X1.5WH6)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Toggle 1) Blank, Gray (P113GY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1) Decorator, Black (PJ26BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 4 Box Mount Blank, Ivory (P43I)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Cover Plate, Number of Gangs: 1 Thermoplastic, Yellow (HBLP8FSY)
- HUBBELL WIRING DEVICE-KELLEMS Non-Weatherproof Covers, Number of Gangs: 1-Gang Aluminum, Cast (HBL20406)
- HUBBELL WIRING DEVICE-KELLEMS Decorator Wall Plates, Number of Gangs: 2 Nylon, Smooth Finish, Gray (NP262GY)
- AMERELLE Metro White 1 gang Ceramic Duplex Wall Plate (3000DW)
- Hubbell Wiring Device-Kellems Wall Plates