Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, 4-Gang, 4) Toggle, Light Almond
Mfr # P4LA
Zoro # G000490723
product price: $7.09
/ea
Sold in multiples of 5 for $35.45
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond Amande Clair
- Material Polycarbonate thermoplastic
- Size Standard
- Length 4.63 in
- Width 8.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P4LA
- Zoro # G000490723
- UPC # 883778312526
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 4.63 in |
Width | 8.31 in |
Height | 0.25 in |
Dimensions | 4.63 in x 8.31 in x 0.25 in |
Details
Color | Light Almond Amande Clair |
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | Toggle |
Application | For use with Toggle Switch |
Cutout | Toggle |
UL File Number | UL 94 V2 |
Orientation | Vertical |
Style | 4-Toggle |
Number of Gang(s) | 4-Gang |
Mounting Method | Screw |
Certification - cULus | Yes |
Nema Color | Light Almond |
Description
Wallplate, 4-Gang, 4) Toggle, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Gray (CW-1-GR)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOR Cat.5e Keystone Jack - 1 x RJ-45 Network Female - Orange (HXJ5EOR)
- SCHNEIDER ELECTRIC Guard, F/30mm Mushroom Operator (9001K68)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 1) Decorator 1) Box Mount Blank, Gray (PJ1326GY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) Toggle Opening 1) Blank, Standard Size, Stainless Steel (SS114)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Black (P326BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1) Duplex, Black (PJ8BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 1.40" Opening, Standard Size, Stainless Steel (SS747)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, Light Almond (P1262LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 2) GFCI Openings, 430 Stainless Steel (SS262L)
- Hubbell Wiring Device-Kellems Wall Plates