Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, 4-Gang, 4) Toggle, Black
Mfr # P4BK
Zoro # G100490708
original price:
$10.95
35% off
new price: $7.09
/ea
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Noir
- Material Polycarbonate thermoplastic
- Size Standard
- Width 8.31 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P4BK
- Zoro # G100490708
- UPC # 883778315596
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 8.31 in |
Height | 0.25 in |
Length | 4.63 in |
Dimensions | 4.63 in x 8.31 in x 0.25 in |
Details
Color | Black Noir |
Material | Polycarbonate thermoplastic |
Type | Toggle |
Mounting Type | Painted Steel |
Application | For use with Toggle Switch |
Number of Gang(s) | 4-Gang |
Nema Color | Black |
Style | 4-Toggle |
Mounting Method | Screw |
Certification - cULus | Yes |
Cutout | Toggle |
Orientation | Vertical |
UL File Number | UL 94 V2 |
Description
Wallplate, 4-Gang, 4) Toggle, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T200)
- ELECTRIDUCT Electriduct Reflective Rubber Curb Ramps (CR-RPS-REFCURB-15T-4)
- GAMPAK CONDUT BODY ALMN T 3/4""D (02-55642T)
- STEEL CITY Box Floor Kit Brass W/Adapter (E97BRR)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.66" Opening, Standard Size, Stainless Steel (SS716)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Gray (NP2GY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, White (P138W)
- HUBBELL WIRING DEVICE-KELLEMS Blank Box Mount Wall Plates, Number of Gangs: 3 Nylon, Smooth Finish, White (NP33W)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish (SSJ2)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Decorator, Light Almond (P262LA)
- EZGENERATION 5.25 x 3.5 in. 1 Gang Stainless Steel Duplex Oversized Wall Plate (EZ900447)
- Hubbell Wiring Device-Kellems Wall Plates