Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, 4-Gang, 4) Decorator, Black
Mfr # P264BK
Zoro # G500490575
original price:
$20.30
17% off
new price: $16.71
/ea
$16.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Standard
- Length 4.63 in
- Mounting Type Painted Steel
- Type Decorator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P264BK
- Zoro # G500490575
- UPC # 883778311956
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 4.63 in |
Width | 8.31 in |
Height | 0.25 in |
Dimensions | 4.63 in x 8.31 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | Decorator |
Application | For use with Decorator |
Nema Color | Black |
Orientation | Vertical |
Style | 4-Decorator |
Cutout | Decorator |
UL File Number | UL 94 V2 |
Number of Gang(s) | 4-Gang |
Mounting Method | Screw |
Certification - cULus | Yes |
Description
Wallplate, 4-Gang, 4) Decorator, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- DELTANA Overhead Door Holder Bright Chrome (DCSM10U26)
- INTERMATIC Timer, Mechanical, 120V, 20A, Plug In (HB113)
- MULBERRY Reducing washers 21/2 X 2 RED.WASHER (40025)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) GFCI Opening, 430 Stainless Steel (SS26L)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.15" Opening, 4 Bolt Mount, 430 Stainless Steel (SS703L)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, Black (P138BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, Brown (P138)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 2) Toggle 1) Decorator, Black (P226BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 3) Toggle Gang, Light Almond (P3LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) Toggle Opening, 430 Stainless Steel (SS1L)
- Hubbell Wiring Device-Kellems Lighting Controls