Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, 4-Gang, 4 Box Mount Blank, Ivory
Mfr # P43I
Zoro # G600490635
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Standard
- Width 8.31 in
- Length 4.63 in
- Mounting Type Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P43I
- Zoro # G600490635
- UPC # 883778315572
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 8.31 in |
Length | 4.63 in |
Height | 0.25 in |
Dimensions | 4.63 in x 8.31 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | Blank Box Mount |
Application | For use with Receptacle |
UL File Number | UL 94 V2 |
Certification - cULus | Yes |
Number of Gang(s) | 4-Gang |
Nema Color | Ivory |
Cutout | Blank Box Mount |
Style | 4 Blank Box Mount |
Mounting Method | Screw |
Orientation | Vertical |
Description
Wallplate, 4-Gang, 4 Box Mount Blank, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 250A, 600V AC, Indicating (LPJ-250SPI)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 40 to 360 psi, Standard Action (31TG3EMX)
- QUICKCABLE Heat Shrink Tubing, 1/4" Yellow 6", PK5 (5667-005YW)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 20A, 600V AC, Non-Indicating (NOS-20)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, Black (P138BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 1.40" Opening, Standard Size, Stainless Steel (SS747)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Black (NP263BK)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates, Number of Gangs: 2 Nylon, Smooth Finish, Brown (NP2)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Decorator, White (PJ264W)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Brown (NP262)
- EZGENERATION 15 amps 125V 5-15 R Duplex & Type C White Outlet & USB Charger, White (EZ2184837)
- Hubbell Wiring Device-Kellems Wall Plates