Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, 4-Gang, 3) Toggle 1) Decorator, White
Mfr # P326W
Zoro # G700490559
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White Blanc
- Material Polycarbonate thermoplastic
- Size Standard
- Width 8.31 in
- Mounting Type Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P326W
- Zoro # G700490559
- UPC # 883778315862
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 8.31 in |
Length | 4.63 in |
Height | 0.25 in |
Dimensions | 4.63 in x 8.31 in x 0.25 in |
Details
Color | White Blanc |
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | Toggle, Decorator |
Application | For use with Toggle Switch and Receptacle |
Mounting Method | Screw |
Certification - cULus | Yes |
Number of Gang(s) | 4-Gang |
Style | 3-Toggle, 1-Decorator |
Cutout | Toggle, Decorator |
Orientation | Vertical |
Nema Color | White |
UL File Number | UL 94 V2 |
Description
Wallplate, 4-Gang, 3) Toggle 1) Decorator, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Motor, 2-Pos, Class F, 120VAC, S/R (30-118-B)
- AFC CABLE SYSTEMS 12 AWG 2 Conductor Armored Cable 20A 250 ft. GN (2804G42G00)
- WIEGMANN Pushbutton Enclosure, 30mm, 6 Holes, Steel (PB6)
- 3M 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK25 (RV10-38Q)
- HUBBELL WIRING DEVICE-KELLEMS Non-Weatherproof Covers, Number of Gangs: 1-Gang Aluminum, Cast (HBL20406)
- HUBBELL WIRING DEVICE-KELLEMS GFCI Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS1426)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.66" Opening, Standard Size, Stainless Steel (SS716)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Black (NP263BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 3-Gang, 3) Toggle, White (PJ3W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1) Duplex, Black (PJ8BK)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (RWP26W)
- Hubbell Wiring Device-Kellems Wall Plates