Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, 3-Gang, 3) Decorator, Light Almond
Mfr # P263LA
Zoro # G900490632
original price:
$12.77
30% off
Sold in multiples of 8 for $71.28
$71.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Almond Amande Clair
- Material Polycarbonate thermoplastic
- Size Standard
- Width 6.50 in
- Mounting Type Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P263LA
- Zoro # G900490632
- UPC # 883778311918
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 6.50 in |
Length | 4.63 in |
Height | 0.25 in |
Dimensions | 4.63 in x 6.50 in x 0.25 in |
Details
Color | Light Almond Amande Clair |
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | Decorator |
Application | For use with Decorator |
Number of Gang(s) | 3-Gang |
Mounting Method | Screw |
Orientation | Vertical |
Style | 3-Decorator |
Nema Color | Light Almond |
Certification - cULus | Yes |
Cutout | Decorator |
UL File Number | UL 94 V2 |
Description
Wallplate, 3-Gang, 3) Decorator, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Replacement Fuse (60123R)
- BLACKBURN Insulated Multitap Connector, 2.38 In. W (AMTT250)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 120V, 240/480/600V (9070T50D32)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 601A, 600V AC, Non-Indicating (KLLU601.X)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.15" Opening, 4 Bolt Mount, 430 Stainless Steel (SS703L)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Gray (P2262GY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, White (P138W)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Cover Plate, Number of Gangs: 1 Thermoplastic, Yellow (HBLP8FSY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.60" Opening, Standard Size, Aluminum (SA720)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLATE, 2-G, 1) DUP 1) DEC, BK (P826BK)
- CABLE WHOLESALE Wall Plate, Blank Cover Plate - White (200-258WH)
- Hubbell Wiring Device-Kellems Lighting Controls