Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, 3-Gang, 2) Toggle 1) Duplex, Brown
Mfr # P28
Zoro # G600490741
original price:
$9.35
28% off
new price: $6.70
/ea
$6.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Standard
- Mounting Type Painted Steel
- Width 6.50 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P28
- Zoro # G600490741
- UPC # 883778312199
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 6.50 in |
Height | 0.25 in |
Length | 4.63 in |
Dimensions | 4.63 in x 6.50 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | Toggle, Duplex |
Application | For use with Toggle Switch and Receptacle |
Certification - cULus | Yes |
Cutout | Toggle, Duplex |
Orientation | Vertical |
UL File Number | UL 94 V2 |
Mounting Method | Screw |
Style | 2-Toggle, 1 Duplex |
Nema Color | Brown |
Number of Gang(s) | 3-Gang |
Description
Wallplate, 3-Gang, 2) Toggle 1) Duplex, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 4A, 250V AC, 5 PK (67242)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 24V AC, 240/480V AC (9070TF150D2)
- HUBBELL PREMISE WIRING Surface Mount Box, 1 Port, White (HSB1W)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A, Reversing: No (3RT20371AC20)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 1 Nylon, Smooth Finish, Brown (NPJ26)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 1 Nylon, Smooth Finish, Brown (NPJ1)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Black (P326BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, White (P326W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Toggle, Black (P2BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Black (P1326BK)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86151)
- Hubbell Wiring Device-Kellems Lighting Controls