Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, 3- Gang, 1) Toggle 2) Decorator, White
Mfr # P1262W
Zoro # G000490617
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White Blanc
- Material Polycarbonate thermoplastic
- Size Standard
- Width 6.50 in
- Mounting Type Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P1262W
- Zoro # G000490617
- UPC # 883778315770
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 6.50 in |
Length | 4.63 in |
Height | 0.25 in |
Dimensions | 4.63 in x 6.50 in x 0.25 in |
Details
Color | White Blanc |
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | Toggle, Decorator |
Application | For use with Toggle Switch |
Cutout | Toggle, Decorator |
Orientation | Vertical |
Nema Color | White |
Mounting Method | Screw |
UL File Number | UL 94 V2 |
Style | 1-Toggle, 2-Decorator |
Number of Gang(s) | 3-Gang |
Certification - cULus | Yes |
Description
Wallplate, 3- Gang, 1) Toggle 2) Decorator, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Weatherproof Wallplate (4996-W)
- HUBBELL 20A Watertight Receptacle, 5-20R, 125V (HBL60W33)
- GARDNER BENDER 24" L Heavy Duty Cable Tie Black PK 50 (46-424UVB)
- RHEEM PRESSURE SWITCH (42-105499-06)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Jumbo Switch Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish (SSJ1)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLATE, 2-G, 1) DUP 1) DEC, RED (P826R)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Black (P1326BK)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Opening Wall Plates, Number of Gangs: 4 Stainless Steel, Brushed Finish (SS84)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Toggle 1) Blank, Black (P113BK)
- HUBBELL WIRING DEVICE-KELLEMS 20 and 30A Wall Box Adapter, Non Metallic, Gray (HBL2030AP)
- LEVITON Ivory 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00I)
- Hubbell Wiring Device-Kellems Wall Plates