Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, 3- Gang, 1) Toggle 2) Decorator, Ivory
Mfr # P1262I
Zoro # G800490671
original price:
$18.95
14% off
new price: $16.12
/ea
$16.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Standard
- Type Toggle, Decorator
- Height 0.25 in
- Length 4.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P1262I
- Zoro # G800490671
- UPC # 883778315749
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 4.63 in |
Width | 6.50 in |
Dimensions | 4.63 in x 6.50 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Type | Toggle, Decorator |
Mounting Type | Painted Steel |
Application | For use with Toggle Switch |
Cutout | Toggle, Decorator |
Style | 1-Toggle, 2-Decorator |
Orientation | Vertical |
Nema Color | Ivory |
Certification - cULus | Yes |
UL File Number | UL 94 V2 |
Number of Gang(s) | 3-Gang |
Mounting Method | Screw |
Description
Wallplate, 3- Gang, 1) Toggle 2) Decorator, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.10A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-1/10-R)
- TYCON SYSTEMS Mppt Solar Chrg Ctrl, 12/24V 30A, 20A Load (TP-SC24-30N-MPPT)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 30A, 1 Pole, 120/240V AC (UBIP130)
- HONEYWELL Explosion Proof Limit Switch, Roller Lever, Rotary, 2NC/2NO, 10A @ 250V AC, Actuator Location: Top (EXD-AR-3)
- HUBBELL WIRING DEVICE-KELLEMS Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP812)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Black (P1326BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Ivory (P326I)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Cover Plate, Number of Gangs: 1 Thermoplastic, Yellow (HBLP8FSY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.40" Opening, Jumbo, Stainless Steel (SSJ7)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Gray (P326GY)
- LEVITON Walplat 2G Cmbo Ivy Jumb (86105-000)
- Hubbell Wiring Device-Kellems Wall Plates