Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, 3- Gang, 1) Toggle 2) Decorator, Brown
Mfr # P1262
Zoro # G000490662
original price:
$18.95
14% off
new price: $16.12
/ea
$16.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Standard
- Length 4.63 in
- Mounting Type Painted Steel
- Width 6.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P1262
- Zoro # G000490662
- UPC # 883778315701
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 4.63 in |
Width | 6.50 in |
Height | 0.25 in |
Dimensions | 4.63 in x 6.50 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | Toggle, Decorator |
Application | For use with Toggle Switch |
Style | 1-Toggle, 2-Decorator |
Mounting Method | Screw |
Certification - cULus | Yes |
Nema Color | Brown |
Cutout | Toggle, Decorator |
UL File Number | UL 94 V2 |
Number of Gang(s) | 3-Gang |
Orientation | Vertical |
Description
Wallplate, 3- Gang, 1) Toggle 2) Decorator, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Twist-Lock Receptacle 2P 3W 125VAC (HBL2310SW)
- NVENT HOFFMAN U-Connector, Comm, Steel, 2.50in.Hx2.50in.L (F22GUC)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 300 A, Time Delay, Not Rated, Bolt-On (ACK-300)
- ABB Motor L-Disconnect, Female, 12-10AWG, Ylw (MD1210F-1)
- HUBBELL WIRING DEVICE-KELLEMS Decorator Wall Plates, Number of Gangs: 2 Nylon, Smooth Finish, Gray (NP262GY)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLATE, 2-G, 1) DUP 1) DEC, BK (P826BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Toggle, 1-Gang, Light Almond (P1LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Duplex, Light Almond (P82LA)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish (SSJ2)
- HUBBELL WIRING DEVICE-KELLEMS Blank Box Mount Wall Plates, Number of Gangs: 3 Nylon, Smooth Finish, White (NP33W)
- NEXTGEN TPCATVICC12 Coaxial Wall Plate1 GangIvory (NE601471)
- Hubbell Wiring Device-Kellems Wall Plates