Shop All Wall Plates
Hubbell Wiring Device-Kellems
WALLPLATE, 3-G, 3) TOG, CHR PLT
Mfr # SCH3
Zoro # G800490695
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gang(s) 3-Gang
- Display Size Standard Sized
- Cutout 3) Toggle
- Construction Stamped
- Material - Mounting Hardware Screw Mounting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SCH3
- Zoro # G800490695
- UPC # 883778200595
- Country of Origin United States
- Category Wall Plates
Dimensions
Display Size | Standard Sized |
Details
Number of Gang(s) | 3-Gang |
Cutout | 3) Toggle |
Construction | Stamped |
Material - Mounting Hardware | Screw Mounting |
Item Type | Screw Mount |
Style | 3-Toggle |
Industry Standard(s) | UL Listed |
Orientation | Vertical Mount |
Description
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 3-Gang, 3) Toggles, Standard Size, Chrome Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IE5288)
- ARMSTRONG INTERNATIONAL Connector Block, 3/4 In, FNPT (B2311C-2)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 20A, 600V AC, Non-Indicating (DFJ-20)
- EATON BUSSMANN Surge Protector, 1 Phase, 24V, 4 Poles, 4, 2.5kA (BSPD24DING)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SSJ26)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 1 Nylon, Smooth Finish, Brown (NPJ1)
- HUBBELL WIRING DEVICE-KELLEMS Blank Cover Plates, Number of Gangs: 2 Nylon, White (NP23W)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Box Cover, Number of Gangs: 4 Stainless Steel, Brushed Finish (SS38)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Black (P1326BK)
- HUBBELL WIRING DEVICE-KELLEMS Blank Wall Plates, Number of Gangs: 1 and 2 Stainless Steel, Brushed Finish (SSJ13)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P23W)
- Hubbell Wiring Device-Kellems Lighting Controls