Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, 2-Gang, 2.15" Opening, Ivory
Mfr # P703I
Zoro # G700490573
product price: $6.18
/ea
Sold in multiples of 2 for $12.36
$12.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory Ivoire
- Material Polycarbonate thermoplastic
- Size Standard
- Type 2.15" Opening
- Length 4.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P703I
- Zoro # G700490573
- UPC # 883778312694
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 4.63 in |
Height | 0.25 in |
Width | 4.69 in |
Dimensions | 4.63 in x 4.69 in x 0.25 in |
Details
Color | Ivory Ivoire |
Material | Polycarbonate thermoplastic |
Type | 2.15" Opening |
Mounting Type | Painted Steel |
Application | For use with Power Outlet |
Style | 2- 2.15" Opening |
Number of Gang(s) | 2-Gang |
Nema Color | Ivory |
Cutout | 2.15" Opening |
Orientation | Vertical |
UL File Number | UL 94 V2 |
Mounting Method | Screw |
Certification - cULus | Yes |
Description
Wallplate, 2-Gang, 2.15" Opening, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS Adapter L5-30P 30A 125V Plug to 5-15/20R 15/20A Household T-Blade Connector (ADL530520)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 50W, 2.2A, DIN Rail (S8FSG05024CD)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2825CP)
- ANDERSON POWER PRODUCTS Housing, PP15 to PP45 For, Black (1460G3-BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 5-Gang, 5) Decorator, Black (P265BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Decorator, Light Almond (P262LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, Brown (P138)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Gray (NP263GY)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Black (NP263BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.40" Opening, 430 Stainless Steel (SS7L)
- AMERELLE Wlplt Diamond Plate 1D (955D)
- Hubbell Wiring Device-Kellems Lighting Controls