Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, 2-Gang, 2.15" Opening, Brown
Mfr # P703
Zoro # G600490536
product price: $6.18
/ea
Sold in multiples of 2 for $12.36
$12.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown Brun
- Material Polycarbonate thermoplastic
- Size Standard
- Height 0.25 in
- Mounting Type Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P703
- Zoro # G600490536
- UPC # 883778312663
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Width | 4.69 in |
Length | 4.63 in |
Dimensions | 4.63 in x 4.69 in x 0.25 in |
Details
Color | Brown Brun |
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | 2.15" Opening |
Application | For use with Power Outlet |
Style | 2- 2.15" Opening |
Certification - cULus | Yes |
Nema Color | Brown |
UL File Number | UL 94 V2 |
Number of Gang(s) | 2-Gang |
Mounting Method | Screw |
Cutout | 2.15" Opening |
Orientation | Vertical |
Description
Wallplate, 2-Gang, 2.15" Opening, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Body Cover, 2" Hub Size, Steel (SSC200)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1004-50)
- ZORO SELECT Channel Angle Plate, Silver (V325EG)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (LY3N-DC12)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Duplex, Light Almond (P82LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 3) Toggle Gang, Light Almond (P3LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 5- Gang, 5) GFCI Openings, Standard Size, Stainless Steel (SS265)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Black (P2262BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 2.15" Opening, Black (P724BK)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Brown (NP262)
- LEVITON Leviton Mfg R00-DSL06-1LM 3 Way Side Pole Slide Dimmer (4811410)
- Hubbell Wiring Device-Kellems Lighting Controls