Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, 2-Gang, 2 Box Mount Blank, Brown
Mfr # P23
Zoro # G400490743
product price: $3.90
/ea
Sold in multiples of 2 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown Brun
- Material Polycarbonate thermoplastic
- Size Standard
- Mounting Type Painted Steel
- Width 4.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P23
- Zoro # G400490743
- UPC # 883778311734
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 4.69 in |
Length | 4.63 in |
Height | 0.25 in |
Dimensions | 4.63 in x 4.69 in x 0.25 in |
Details
Color | Brown Brun |
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | Blank Box Mount |
Application | For use with Receptacle |
Orientation | Vertical |
UL File Number | UL 94 V2 |
Nema Color | Brown |
Mounting Method | Screw |
Number of Gang(s) | 2-Gang |
Style | 2 Blank Box Mount |
Cutout | Blank Box Mount |
Certification - cULus | Yes |
Description
Wallplate, 2-Gang, 2 Box Mount Blank, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG3J62)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 15A, 600V AC, Non-Indicating (A6T15)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5029)
- POWER FIRST Dancing Ground Stake, Outdoor, 3 Outlet (21RJ30)
- HUBBELL WIRING DEVICE-KELLEMS Non-Weatherproof Covers, Number of Gangs: 1-Gang Aluminum, Cast (HBL20406)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, White (P138W)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Opening Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish, Gray (SS12)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.15" Opening, 4 Bolt Mount, 430 Stainless Steel (SS703L)
- HUBBELL WIRING DEVICE-KELLEMS Plate Screws, Nylon, Red, PK100 (RA38RPK100)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) .64" Opening, Standard Size, Stainless Steel (SS11)
- NEXTGEN PS5266XCCV4 Heavy Duty Plug15A (NE569181)
- Hubbell Wiring Device-Kellems Wall Plates