Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, 2-Gang, 2 Box Mount Blank, Black
Mfr # P23BK
Zoro # G700490740
product price: $3.90
/ea
Sold in multiples of 2 for $7.80
$7.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black Noir
- Material Polycarbonate thermoplastic
- Size Standard
- Width 4.69 in
- Mounting Type Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P23BK
- Zoro # G700490740
- UPC # 883778311741
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 4.69 in |
Height | 0.25 in |
Length | 4.63 in |
Dimensions | 4.63 in x 4.69 in x 0.25 in |
Details
Color | Black Noir |
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | Blank Box Mount |
Application | For use with Receptacle |
Cutout | Blank Box Mount |
Nema Color | Black |
UL File Number | UL 94 V2 |
Number of Gang(s) | 2-Gang |
Certification - cULus | Yes |
Orientation | Vertical |
Style | 2 Blank Box Mount |
Mounting Method | Screw |
Description
Wallplate, 2-Gang, 2 Box Mount Blank, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-2-R)
- CAROL 18 AWG 3 Conductor Portable Cord 600V 50 ft. BK (02769)
- ACME ELECTRIC Buck Boost Transformer, 500 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181051)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A (LP4K1210BW3)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLT, M-SIZE, 2-G, 1) DUP 1) DEC, BR (PJ826)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 1) Decorator 1) Box Mount Blank, White (PJ1326W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Non-Weatherproof Covers, 1-Gang, 1) 50A Locking Opening, Standard Size, Cast Aluminum, With Lift Cover (HBL7382)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 4 Nylon, Smooth Finish, Brown (NP264)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, Box Mount Blank, Black (P13BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Ivory (P326I)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Black (P82BK)
- Hubbell Wiring Device-Kellems Wall Plates