Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, 2-Gang, 1) Toggle 1) Receptacle, Gray
Mfr # P126GY
Zoro # G400490569
product price: $4.81
/ea
Sold in multiples of 2 for $9.62
$9.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray Gris
- Material Polycarbonate thermoplastic
- Size Standard
- Length 4.63 in
- Type Toggle, Decorator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P126GY
- Zoro # G400490569
- UPC # 883778310942
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 4.63 in |
Height | 0.25 in |
Width | 4.69 in |
Dimensions | 4.63 in x 4.69 in x 0.25 in |
Details
Color | Gray Gris |
Material | Polycarbonate thermoplastic |
Type | Toggle, Decorator |
Mounting Type | Painted Steel |
Application | For use with Toggle Switch and Receptacle |
Cutout | Toggle, Decorator |
Number of Gang(s) | 2-Gang |
Orientation | Vertical |
UL File Number | UL 94 V2 |
Nema Color | Gray |
Style | 1 Toggle, 1 Decorator |
Certification - cULus | Yes |
Mounting Method | Screw |
Description
Wallplate, 2-Gang, 1) Toggle 1) Receptacle, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Clamlite Plug 2Wire Wht (036-00101-2WP)
- SIEMENS Enclosure, 9 in D, NEMA 1 (567-352)
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK2 (EPS200-2-48"-BLACK-2 PCS)
- ABB Compression Lug, 4/0 Awg, Code Purple (54818BE)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Decorator, Light Almond (PJ264LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 2.15" Opening, Black (P724BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Ivory (P2262I)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Toggle, Black (P2BK)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Jumbo Switch Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish (SSJ1)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2.15" Opening, White (P703W)
- MULBERRY Wallplates 2G SS JUMBO 1 DPLX.RCPT. (97901)
- Hubbell Wiring Device-Kellems Wall Plates