Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, 2-Gang, 1) Toggle 1) Blank, Brown
Mfr # P113
Zoro # G500490537
product price: $1.69
/ea
Sold in multiples of 4 for $6.76
$6.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Standard
- Type Toggle, Blank Box Mount
- Width 4.69 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P113
- Zoro # G500490537
- UPC # 883778310690
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 4.69 in |
Height | 0.25 in |
Length | 4.63 in |
Dimensions | 4.63 in x 4.69 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Type | Toggle, Blank Box Mount |
Mounting Type | Painted Steel |
Application | For use with Toggle Switch |
Orientation | Vertical |
Number of Gang(s) | 2-Gang |
Mounting Method | Screw |
Certification - cULus | Yes |
Cutout | Toggle, Blank Box Mount |
Style | 1 Toggle, 1 Blank Box Mount |
UL File Number | UL 94 V2 |
Nema Color | Brown |
Description
Wallplate, 2-Gang, 1) Toggle 1) Blank, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97584)
- TECHFLEX Braided Sleeving, 75 ft., Black, Standards: UL RECOGNIZED (F6N1.50BK)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- SCHNEIDER ELECTRIC Manual Starter Enclosure Ip55 Iec (GV2MP02)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1.40" Opening, Red (PJ7R)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1) Duplex, Black (PJ8BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1) Decorator, Black (PJ26BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Brown (P1326)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish (SSJ2)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, White (P138W)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P28W)
- Hubbell Wiring Device-Kellems Lighting Controls