Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, 2-Gang, 1) Toggle 1) Blank, Black
Mfr # P113BK
Zoro # G600490574
product price: $1.79
/ea
Sold in multiples of 4 for $7.16
$7.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Standard
- Height 0.25 in
- Type Toggle, Blank Box Mount
- Width 4.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P113BK
- Zoro # G600490574
- UPC # 883778310706
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Width | 4.69 in |
Length | 4.63 in |
Dimensions | 4.63 in x 4.69 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Type | Toggle, Blank Box Mount |
Mounting Type | Painted Steel |
Application | For use with Toggle Switch |
Orientation | Vertical |
Nema Color | Black |
Number of Gang(s) | 2-Gang |
Cutout | Toggle, Blank Box Mount |
Certification - cULus | Yes |
Style | 1 Toggle, 1 Blank Box Mount |
Mounting Method | Screw |
UL File Number | UL 94 V2 |
Description
Wallplate, 2-Gang, 1) Toggle 1) Blank, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 4Ft Cordset Cable (3BSC950089R3)
- SCHNEIDER ELECTRIC HDSS TYPE3R 240V 200 AMP 3 POLE Fuse (VH324NR)
- NVENT HOFFMAN INLINE Type 4, 350x300x200mm, Lt Gray, Steel (LSC353020)
- FLUKE NETWORKS Replacement for Fluke 26000900 (26000900 FLUKE)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Gray (P78GY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 4) Toggle, Black (P4BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 1) Decorator 1) Box Mount Blank, Gray (PJ1326GY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Decorator, Light Almond (PJ264LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, Gray (P1262GY)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish (SSJ2)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (57401)
- Hubbell Wiring Device-Kellems Wall Plates