Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, Brown
Mfr # P138
Zoro # G700490566
product price: $3.64
/ea
Sold in multiples of 2 for $7.28
$7.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Standard
- Height 0.25 in
- Width 4.69 in
- Mounting Type Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P138
- Zoro # G700490566
- UPC # 883778311109
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Width | 4.69 in |
Length | 4.63 in |
Dimensions | 4.63 in x 4.69 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | Duplex, Blank Box Mount |
Application | For use with Receptacle |
Certification - cULus | Yes |
Cutout | Duplex, Blank Box Mount |
UL File Number | UL 94 V2 |
Mounting Method | Screw |
Orientation | Vertical |
Style | 1 Duplex, 1 Blank Box Mount |
Nema Color | Brown |
Number of Gang(s) | 2-Gang |
Description
Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/2 to 3/4In (RB150-75)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-HL)
- HUBBELL Connector, 3R, 4X, 12, Female, Red, 8-2 (HBL15FR)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 15A, 600V AC, Non-Indicating (JLS015)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Non-Weatherproof Covers, 1-Gang, 1) 50A Locking Opening, Standard Size, Cast Aluminum, With Lift Cover (HBL7382)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 4) Toggle, Black (P4BK)
- HUBBELL WIRING DEVICE-KELLEMS Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP812)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2.15" Opening, White (P703W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Gray (P1326GY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, White (P2262W)
- DELTANA Triple Standard Switch Plate, Number of Gangs: 3 Solid Brass, Polished Brass Finish (SWP4763U3)
- Hubbell Wiring Device-Kellems Wall Plates