Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Brown
Mfr # P78
Zoro # G500490704
original price:
$10.53
35% off
new price: $6.76
/ea
$6.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Standard
- Height 0.25 in
- Type Duplex, 1.40" Opening
- Mounting Type Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P78
- Zoro # G500490704
- UPC # 883778312892
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 4.63 in |
Width | 4.69 in |
Dimensions | 4.63 in x 4.69 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Type | Duplex, 1.40" Opening |
Mounting Type | Painted Steel |
Application | For use with Duplex and Single Receptacle |
Number of Gang(s) | 2-Gang |
Orientation | Vertical |
Certification - cULus | Yes |
Nema Color | Brown |
Cutout | Duplex, 1.40" Opening |
Mounting Method | Screw |
Style | 1 Duplex, 1- 1.40" Opening |
UL File Number | UL 94 V2 |
Description
Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (PJ13)
- 3M 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100, Seam: Butted (MU14-8RLX)
- LEGRAND Cover, Ivory, Steel, 6000 Series, Covers (V6000C)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A2-0-EC)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates, Number of Gangs: 2 Nylon, Smooth Finish, Brown (NP2)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Decorator, White (PJ264W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Toggle, Black (P2BK)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Wall Plates, Number of Gangs: 1 Zinc, Gray (RW51550)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) .64" Opening, Standard Size, Stainless Steel (SS11)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 1 Nylon, Smooth Finish, Brown (NPJ1)
- NEXTGEN 1-Gang Recessed Low Voltage Cable Plate - Brown (NE265263)
- Hubbell Wiring Device-Kellems Lighting Controls