Shop All Wall Plates
Hubbell Wiring Device-Kellems
WALLPLATE, 2-G, 1) DUP 1) DEC, LA
Mfr # P826LA
Zoro # G500490582
product price: $4.42
/ea
Sold in multiples of 9 for $39.78
$39.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond Amande Clair
- Material Polycarbonate thermoplastic
- Size Standard
- Length 4.63 in
- Width 4.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P826LA
- Zoro # G500490582
- UPC # 883778313066
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 4.63 in |
Width | 4.69 in |
Height | 0.25 in |
Dimensions | 4.63 in x 4.69 in x 0.25 in |
Details
Color | Light Almond Amande Clair |
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | Duplex, Decorator |
Application | For use with Receptacle |
Mounting Method | Screw |
UL File Number | UL 94 V2 |
Nema Color | Light Almond |
Number of Gang(s) | 2-Gang |
Cutout | Duplex, Decorator |
Certification - cULus | Yes |
Orientation | Vertical |
Style | 1-Duplex, 1-Decorator |
Description
Wallplate, 2-Gang, 1) Duplex 1) Decorator, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Selector Switch, 2NO/2NC, White (3SU1150-2BL60-1LA0)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 12A, 250V AC, 5 PK (67211)
- ANCOR Black 8 AWG Tinned Copper Wire - 250' (111025)
- PANDUIT Surface Raceway, LD5 Low Voltage Single Channel, 6 ft, Off-White (LD5WH6-A)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1) Decorator, Light Almond (PJ26LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, White (P2262W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Decorator, Light Almond (P262LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Ivory (P2262I)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Toggle 1) Blank, Black (P113BK)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 4 Nylon, Smooth Finish, Brown (NP264)
- LEVITON Leviton Mfg R02-GFTR1-0KW 15 Amp Self Test GFCI Tamper Receptacle; White (1985902)
- Hubbell Wiring Device-Kellems Wall Plates