Shop All Wall Plates
Hubbell Wiring Device-Kellems
WALLPLATE, 2-G, 1) DUP 1) DEC, BR
Mfr # P826
Zoro # G700490542
product price: $4.42
/ea
Sold in multiples of 2 for $8.84
$8.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Standard
- Height 0.25 in
- Type Duplex, Decorator
- Width 4.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P826
- Zoro # G700490542
- UPC # 883778313028
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Width | 4.69 in |
Length | 4.63 in |
Dimensions | 4.63 in x 4.69 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Type | Duplex, Decorator |
Mounting Type | Painted Steel |
Application | For use with Receptacle |
Mounting Method | Screw |
Certification - cULus | Yes |
Style | 1-Duplex, 1-Decorator |
Cutout | Duplex, Decorator |
UL File Number | UL 94 V2 |
Orientation | Vertical |
Nema Color | Brown |
Number of Gang(s) | 2-Gang |
Description
Wallplate, 2-Gang, 1) Duplex 1) Decorator, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Deep Extension Box, Ivory, Steel, Boxes (HBL5751AIVA)
- SIEMENS Collar Strap for Ground Bars (ECCS1)
- LEGRAND 3 Wire Ground Monitoring Plug 250VAC 20A (L620PGCM)
- EATON BUSSMANN Fuse, Time Delay, 100A, FRS-R Series, 600V AC, 300V DC, 7 7/8 in L x 1 1/8 in dia (FRS-R-100)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Brown (NP3)
- HUBBELL WIRING DEVICE-KELLEMS Rocker/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, White (NP826W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) GFCI Opening, 430 Stainless Steel (SS26L)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Gray (P1326GY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1) Duplex, Black (PJ8BK)
- HUBBELL WIRING DEVICE-KELLEMS Non-Weatherproof Covers, Number of Gangs: 1-Gang Aluminum, Cast (HBL20406)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (PJ8)
- Hubbell Wiring Device-Kellems Wall Plates