Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, 1-Gang, Box Mount Blank, Black
Mfr # P13BK
Zoro # G700490764
product price: $1.29
/ea
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Standard
- Height 0.25 in
- Type Blank Box Mount
- Length 4.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P13BK
- Zoro # G700490764
- UPC # 883778311161
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 4.63 in |
Width | 2.88 in |
Dimensions | 4.63 in x 2.88 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Type | Blank Box Mount |
Mounting Type | Painted Steel |
Application | For use with Cover Enclosure |
Certification - cULus | Yes |
Orientation | Vertical |
UL File Number | UL 94 V2 |
Cutout | Blank Box Mount |
Mounting Method | Screw |
Nema Color | Black |
Style | 1 Blank Box Mount |
Number of Gang(s) | 1-Gang |
Description
Wallplate, 1-Gang, Box Mount Blank, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3 In x 25 ft, Gray (6209-22-00)
- RITTAL Carbon Steel Enclosure, 19.70 in H, 20 in W, 8.30 in D, NEMA 3R; 4; 12, Hinged (WM202008NC)
- INTERMATIC Electromechanical Timer, 24 Hour, 4pst (T1471BR)
- SITOP Stabilized Power Supply, 120/230V AC, 12V DC, 28.5W, 2A, DIN Rail (6EP33217SB000AX0)
- HUBBELL WIRING DEVICE-KELLEMS Decorator Wall Plates, Number of Gangs: 2 Nylon, Smooth Finish, Gray (NP262GY)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Brown (NP262)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLATE, 2-G, 1) DUP 1) DEC, BK (P826BK)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Wall Plates, Number of Gangs: 1 Zinc, Gray (RW51550)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, Light Almond (P1262LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Gray (P326GY)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (P82R)
- Hubbell Wiring Device-Kellems Lighting Controls