Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, 1-Gang, .625" Opening Box Mount, Ivory
Mfr # P737I
Zoro # G000490655
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Standard
- Type .625" Opening
- Length 4.63 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P737I
- Zoro # G000490655
- UPC # 883778312878
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 4.63 in |
Height | 0.25 in |
Width | 2.88 in |
Dimensions | 4.63 in x 2.88 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Type | .625" Opening |
Mounting Type | Painted Steel |
Application | For use with Coaxial |
Cutout | .625" Opening |
Mounting Method | Screw |
Nema Color | Ivory |
UL File Number | UL 94 V2 |
Certification - cULus | Yes |
Number of Gang(s) | 1-Gang |
Style | 1- .625" Opening |
Orientation | Vertical |
Description
Wallplate, 1-Gang, .625" Opening Box Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/2 In. OD X 25FT Spiral Wrap Green UV Resistant Polyethylene (HT 1/2 C GR UV-25)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 80A, 600V AC, Indicating (AJT80)
- SQUARE D Load Center, 54 Spaces, 225A, 120/240V (QO154L225PG)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO, Green (XB5FA3311)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.40" Opening, Jumbo, Stainless Steel (SSJ7)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLATE, 2-G, 1) DUP 1) DEC, BK (P826BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 1) Decorator 1) Box Mount Blank, Gray (PJ1326GY)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 1 Nylon, Smooth Finish, Brown (NPJ1)
- HUBBELL WIRING DEVICE-KELLEMS Plate Screws, Nylon, Red, PK100 (RA38RPK100)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Opening Wall Plates, Number of Gangs: 1 Aluminum, Gray (RW51020)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (P2R)
- Hubbell Wiring Device-Kellems Wall Plates