Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, 1-Gang, .625" Opening Box Mount, Brown
Mfr # P737
Zoro # G700490672
product price: $1.49
/ea
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Method Screw
- Certification - cULus Yes
- Number of Gang(s) 1-Gang
- Style 1- .625" Opening
- Orientation Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P737
- Zoro # G700490672
- UPC # 883778312861
- Country of Origin China
- Category Wall Plates
Dimensions
Dimensions | 4.63 in x 2.88 in x 0.25 in |
Details
Mounting Method | Screw |
Certification - cULus | Yes |
Number of Gang(s) | 1-Gang |
Style | 1- .625" Opening |
Orientation | Vertical |
Nema Color | Brown |
UL File Number | UL 94 V2 |
Cutout | .625" Opening |
Description
Wallplate, 1-Gang, .625" Opening Box Mount, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, White, 10 ft. (3442)
- ZORO SELECT Wall Switch, 15A, 1-Pole Type, 1 to 2 HP (RSD115I)
- HUBBELL Receptacle, 4 to 4/0, Male, Double Set (HBLMRO)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUA-emitter- (XUAH0203)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Light Almond (P2262LA)
- HUBBELL WIRING DEVICE-KELLEMS GFCI Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS1426)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 1) Decorator, Light Almond (P26LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Decorator, White (PJ264W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 2) Toggle 1) Decorator, Brown (P226)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Brown (P78)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-2G-2T-5PK)
- Hubbell Wiring Device-Kellems Wall Plates