Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, 1-Gang, .406" Opening, Box Mount, White
Mfr # P11W
Zoro # G500490766
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White Blanc
- Material Polycarbonate thermoplastic
- Size Standard
- Width 2.88 in
- Length 4.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P11W
- Zoro # G500490766
- UPC # 883778310805
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 2.88 in |
Length | 4.63 in |
Height | 0.25 in |
Dimensions | 4.63 in x 2.88 in x 0.25 in |
Details
Color | White Blanc |
Material | Polycarbonate thermoplastic |
Type | 406" Opening |
Mounting Type | Painted Steel |
Application | For use with Coaxial |
Certification - cULus | Yes |
Orientation | Vertical |
Style | 1- 406" Opening |
Number of Gang(s) | 1-Gang |
Nema Color | White |
UL File Number | UL 94 V2 |
Mounting Method | Screw |
Cutout | 406" Opening |
Description
Wallplate, 1-Gang, .406" Opening, Box Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Circuit Limiter, ANL Series, 325A, Fast-Acting, 32V AC, Bolt-On (ANL-325)
- TRIPP LITE PDU, 120V, 6 Outlet, 15 ft., Black (RS-0615-R)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97401)
- SQUARE D Manual Motor Starter, 56 to 80A, 600V (2510FS1)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 1 Nylon, Smooth Finish, Brown (NPJ1)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish (SSJ2)
- HUBBELL WIRING DEVICE-KELLEMS Non-Weatherproof Covers, Number of Gangs: 1-Gang Aluminum, Cast (HBL20406)
- HUBBELL WIRING DEVICE-KELLEMS Rocker/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, White (NP826W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 6-Gang, 6) Decorator, White (P266W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 2.15" Opening, Black (P724BK)
- AMEROCK 3-Toggle Wall Plates, Number of Gangs: 3 Zinc, Oil Rubbed Bronze Finish (BP36516ORB)
- Hubbell Wiring Device-Kellems Wall Plates