Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, 1-Gang, .406" Opening, Box Mount, Brown
Mfr # P11
Zoro # G100490654
product price: $1.29
/ea
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate thermoplastic
- Size Standard
- Length 4.63 in
- Type 406" Opening
- Mounting Type Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P11
- Zoro # G100490654
- UPC # 883778310638
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 4.63 in |
Height | 0.25 in |
Width | 2.88 in |
Dimensions | 4.63 in x 2.88 in x 0.25 in |
Details
Material | Polycarbonate thermoplastic |
Type | 406" Opening |
Mounting Type | Painted Steel |
Application | For use with Coaxial |
Nema Color | Brown |
Cutout | 406" Opening |
Style | 1- 406" Opening |
Orientation | Vertical |
Number of Gang(s) | 1-Gang |
Certification - cULus | Yes |
Mounting Method | Screw |
UL File Number | UL 94 V2 |
Description
Wallplate, 1-Gang, .406" Opening, Box Mount, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMU1C)
- BRYANT Straight Blade Device, Male Plug, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Yellow (5266BY)
- CANTEX Coupling, 2-1/2 In., PVC, 3-35/64 In. L (6141629)
- SQUARE D Thermal Unit, 3.71 to 4.07A (A5.30)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1) Decorator, Black (PJ26BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 3) Toggle Gang, Light Almond (P3LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Toggle, Black (P2BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Black (P326BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 3-Gang, 2) Toggle 1) Duplex, White (PJ28W)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Black (NP263BK)
- HUBBELL 2.15" Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Smooth Finish, Silver (SS703)
- Hubbell Wiring Device-Kellems Wall Plates