Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, 1-Gang, 2.15" Opening, White
Mfr # P724W
Zoro # G800490718
product price: $5.98
/ea
Sold in multiples of 2 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White Blanc
- Material Polycarbonate thermoplastic
- Size Standard
- Mounting Type Painted Steel
- Type 2.15" Opening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P724W
- Zoro # G800490718
- UPC # 883778312823
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Width | 2.88 in |
Length | 4.63 in |
Dimensions | 4.63 in x 2.88 in x 0.25 in |
Details
Color | White Blanc |
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | 2.15" Opening |
Application | For use with Power Outlet |
Cutout | 2.15" Opening |
Style | 1- 2.15" Opening |
UL File Number | UL 94 V2 |
Mounting Method | Screw |
Certification - cULus | Yes |
Orientation | Vertical |
Nema Color | White |
Number of Gang(s) | 1-Gang |
Description
Wallplate, 1-Gang, 2.15" Opening, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, SFE Series, 4A, 32V DC, Indicating, 5 PK (SFE-4)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BE-9-12)
- HILLSDALE TERMINAL 12-10 U/I #10 Ring - Steel, PK1000 (10230HT)
- SQUARE D Manual Motor Starter, 30 to 40A, 600V (2510FW1)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 1 Nylon, Smooth Finish, Brown (NPJ26)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 5- Gang, 5) GFCI Openings, Standard Size, Stainless Steel (SS265)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Opening Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish, Gray (SS12)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch/Rocker Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Brown (NPJ226)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 2) Toggle 1) Decorator, Black (P226BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1) Duplex, Black (PJ8BK)
- AMERELLE Wallplat1Tog/1Dup Met Bn (77TDBN)
- Hubbell Wiring Device-Kellems Lighting Controls