Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, 1-Gang, 1.60" Opening, Black
Mfr # P720BK
Zoro # G700490719
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Noir
- Material Polycarbonate thermoplastic
- Size Standard
- Length 4.63 in
- Mounting Type Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P720BK
- Zoro # G700490719
- UPC # 883778312724
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 4.63 in |
Width | 2.88 in |
Height | 0.25 in |
Dimensions | 4.63 in x 2.88 in x 0.25 in |
Details
Color | Black Noir |
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | 1.60" Opening |
Application | For use with Locking Receptacle |
UL File Number | UL 94 V2 |
Nema Color | Black |
Mounting Method | Screw |
Certification - cULus | Yes |
Number of Gang(s) | 1-Gang |
Style | 1- 1.60" Opening |
Orientation | Vertical |
Cutout | 1.60" Opening |
Description
Wallplate, 1-Gang, 1.60" Opening, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 3.20A, 250V AC, Non-Indicating (LPN-RK-3-2/10SP)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Gray (BRY8200GRY)
- CALCONDUIT Nipple, 2-1/2 in. x 3-1/2 in., GRC (876699)
- MOROSO SWITCH PANEL (74131)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 3) Toggle Gang, Light Almond (P3LA)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS8720)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Gray (NP263GY)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLATE, 2-G, 1) DUP 1) DEC, RED (P826R)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Decorator, Light Almond (P262LA)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Wall Plates, Number of Gangs: 1 Zinc, Gray (RW51550)
- HUBBELL Adapter Plate, Number of Gangs: 2 Polycarbonate, Orange (HBL4APO)
- Hubbell Wiring Device-Kellems Lighting Controls