Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, 1-Gang, 1.40" Opening, Light Almond
Mfr # P7LA
Zoro # G700490580
product price: $1.20
/ea
Sold in multiples of 20 for $24.00
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond Amande Clair
- Material Polycarbonate thermoplastic
- Size Standard
- Length 4.63 in
- Mounting Type Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P7LA
- Zoro # G700490580
- UPC # 883778312960
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 4.63 in |
Width | 2.88 in |
Height | 0.25 in |
Dimensions | 4.63 in x 2.88 in x 0.25 in |
Details
Color | Light Almond Amande Clair |
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | 1.40" Opening |
Application | For use with Single Outlet |
Style | 1- 1.40" Opening |
Nema Color | Light Almond |
Cutout | 1.40" Opening |
Mounting Method | Screw |
Orientation | Vertical |
Number of Gang(s) | 1-Gang |
UL File Number | UL 94 V2 |
Certification - cULus | Yes |
Description
Wallplate, 1-Gang, 1.40" Opening, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE One Hole Lug Compression Connector, 2 AWG (4902-525-001F)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB12)
- TEMPCO Temp Controller, Analog, K, 120/240V (TEC57203)
- MONOPRICE Ethernet Cable, Cat 6, White, 3 ft. (2299)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 1) Decorator, Light Almond (P26LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Toggle, Black (P2BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 2 Box Mount Blank, White (PJ23W)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Ivory (P38I)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLT, M-SIZE, 2-G, 1) DUP 1) DEC, BR (PJ826)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Cover Plate, Number of Gangs: 1 Thermoplastic, Yellow (HBLP8FSY)
- LEVITON Louvre 1 Gang Wallplate (88080)
- Hubbell Wiring Device-Kellems Wall Plates