Shop All Wall Switches
Hubbell Wiring Device-Kellems
Wall Swtch, 1-Pol, 120/277V, 15A, Ivry, Toggl
Mfr # HBL1381I
Zoro # G1472195
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 1-Pole, 3 Position, Center Off
- Switch Style Toggle
- Amps AC 15 A
- Color Ivory
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL1381I
- Zoro # G1472195
- UPC # 783585432526
- Country of Origin China
- Category Wall Switches
Details
Item | Wall Switch |
Switch Type | 1-Pole, 3 Position, Center Off |
Switch Style | Toggle |
Amps AC | 15 A |
Color | Ivory |
Voltage AC | 120 to 277 |
Locking | No |
Switch Function | Maintained |
Wiring Method | Back and Side |
Application Environment | Industrial |
Standards | UL20/CSA |
Rated HP | 1/2 |
Antimicrobial | No |
Voltage Rating | 120-277 |
Description
Wall Switch, Color Ivory, Switch Function Maintained, Switch Type 1-Pole, 3 Position, Center Off, Voltage Rating 120-277, Wiring Method Back and Side, Standards UL20/CSA, Switch Style Toggle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX CAP SERV ENTR PVC 2"" (5133743U)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 63mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-63MA)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Red (160105-100)
- SCHNEIDER ELECTRIC Push Button Control Station, Up/Down/Stop (9001KYK32)
- HUBBELL WIRING DEVICE-KELLEMS Spec Grade, Pilot Light Decorator Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN (DS120PLW)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, 1-Pole, 120/277V, 15A, Brown (HBL1381)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB220W)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Hubbell- PRO Series, Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired, Black (1223BK)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Back and SideWired, Black (CSB120BK)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Pilot Light Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1222PL)
- CASETA Wirels Switch Wht 5A (PD-5ANS-WH-R)
- Hubbell Wiring Device-Kellems Wall Switches