Shop All Occupancy Sensors
Hubbell Wiring Device-Kellems
Wall Switch Sensors WS1020GY
Mfr # WS1020GY
Zoro # G500701893
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Type Manual/Auto
- Voltage Rating 120 VAC
- Series Passive Infrared
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # WS1020GY
- Zoro # G500701893
- UPC # 783585428055
- Country of Origin Taiwan, Province of China
- Category Occupancy Sensors
Details
Color | Gray |
Type | Manual/Auto |
Voltage Rating | 120 VAC |
Series | Passive Infrared |
Description
Hubbell Wiring Device Kellems, Occupancy Sensors, Passive Infrared, 2Circuit, 120V AC, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M165)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500CE00)
- GARDNER BENDER Xtreme Cable Tie, Nylon, Black (45-308UVBFZ)
- ERICSON PLG-20AMP-125V STR BLADE 5-20 (1512-PG)
- HUBBELL WIRING DEVICE-KELLEMS High Bay Occupancy Sensor, PIR, 360 deg. (HBSXT13)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, Gray (WS2000NGY)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, Almond (WS2000LA)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1500 sq ft, White (ATP1500C)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, Ultra, 2000 sq ft, White (ATU2000CL)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, White (WS2000W)
- HUBBELL LIGHTING Hubbell LightHawk PIR 1-Button Wall Switch Occupancy Sensor with Neutral, White (LHIRS1-N-WH)
- Hubbell Wiring Device-Kellems Occupancy Sensors