Shop All Occupancy Sensors
Hubbell Wiring Device-Kellems
Wall Switch Sensors WS1000LA
Mfr # WS1000LA
Zoro # G300701536
product price: $53.17
/ea
$53.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Manual/Auto
- Color Light Almond
- Voltage Rating 120 VAC
- Series Passive Infrared
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # WS1000LA
- Zoro # G300701536
- UPC # 783585554532
- Country of Origin China
- Category Occupancy Sensors
Details
Type | Manual/Auto |
Color | Light Almond |
Voltage Rating | 120 VAC |
Series | Passive Infrared |
Description
Hubbell Wiring Device Kellems, Occupancy Sensors, Wall Switch, PassiveInfrared, Single Circuit, 500 Watts at 120V AC, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Contactor (120-902)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 10-Pack (VDV813-607)
- ABB Liquid Tight Connector, 1/2 in., Cord, Gray (CC-NPT-12-G)
- KMC Cable Clamp, 1/2" dia., 1/2" W, PK10 (CFV0909Z1)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, White (WS1000W)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 1000sq ft, Wht (ATD1000CRP)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, Gray (WS2000NGY)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, Ivory (WS1000I)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1500 sq ft, White (AHP1500CRP)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1600 sq ft, White (ATP1600WRP)
- HUBBELL CONTROL SOLUTIONS LightHawk PIR/Ultrasonic Wall Switch Occupancy Sensor, Single Relay (LHMTS1-G-WH)
- Hubbell Wiring Device-Kellems Sensors