Shop All Wall Switches
This Product is Discontinued
Hubbell Wiring Device-Kellems
Wall Switch, Push Button, Momentary, White (Discontinued)
Mfr # DSM30W2
Zoro # G5399965
This Product is Discontinued
Key Features
- Color White
- Standards UL/CSA
- Description/Special Features Decorator Style, Low Voltage, Manual-On Vacancy Operation, Momentary Push Button, Specification Grade
- Use With - Motion Sensing and Dimming Hubbell CU300HD and CU300M
- For Use With Mfr. No. CU300M, CU300HD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # DSM30W2
- Zoro # G5399965
- UPC # 783585159409
- Country of Origin China
- Category Wall Switches
Dimensions
Width | 2.44 in |
Length | 4.87 in |
Details
Item | Low Voltage Wall Switch |
Color | White |
Standards | UL/CSA |
Description/Special Features | Decorator Style, Low Voltage, Manual-On Vacancy Operation, Momentary Push Button, Specification Grade |
Use With - Motion Sensing and Dimming | Hubbell CU300HD and CU300M |
For Use With | Mfr. No. CU300M, CU300HD |
Communication Method - Motion Sensing and Dimming | Hard Wired |
Output Voltage - Motion Sensing and Dimming | 24 V DC |
Color - Motion Sensing and Dimming | White |
Item - Motion Sensing and Dimming | Wall Switch |
Operating Voltage - Motion Sensing and Dimming | 24 V DC |
Accessory Type | Low Voltage Wall Switch |
Voltage Rating | 24 VDC |
Item Type | Low Voltage Switch |
Operating Temperature | 32°F to 122°F (0°C to 50°C) |
Number Of Poles | Single Pole |
Humidity | 10% to 90% non-condensing relative humidity |
Contact Configuration | Momentary |
Voltage Rating Description | 24V DC |
Description
Low Voltage Wall Switch, Color White, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.