Shop All Wall Switches
Hubbell Wiring Device-Kellems
Wall Switch, Push Button, Momentary, White
Mfr # DSM30W1
Zoro # G5399877
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Operating Voltage - Motion Sensing and Dimming 24 V DC
- Color - Motion Sensing and Dimming White
- Use With - Motion Sensing and Dimming Hubbell CU300HD and CU300M
- Communication Method - Motion Sensing and Dimming Hard Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # DSM30W1
- Zoro # G5399877
- UPC # 783585159386
- Country of Origin China
- Category Wall Switches
Dimensions
Length | 4.87 in |
Width | 2.44 in |
Overall Width | 1.13 in |
Overall Depth | 4.87 in |
Overall Height | 1.13 in |
Description
Low Voltage Wall Switch, Number of Buttons 1, Sensor Operation Vacancy, Compatible with Series Not Applicable, Lighting Technology Not Applicable, Operating Voltage 24V DC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC Not Applicable, Communication Method Hard Wired, Maximum Coverage Area Not Applicable, Neutral Required Yes, Color White, Nightlight No, Dimming Method No Dimming, Dimming Type No Dimming, Includes Dimming Switch Dimming Switch Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Button operator, 30 mm, Red (30G364)
- ZORO SELECT Wall Switch, 20A, White, 1-Pole Type, Toggle (4901BW)
- POWER FIRST Cable Splitter, 2 Way (5LR25)
- OMRON Battery Unit (ZEN-BAT01)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1222BK)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Control, Decorator Switch, Specification Grade, Single Pole, 20A 120/277V AC, Back and Side Wired, Black (DS120BK)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Locking Switches, General Purpose AC, Momentary Single Pole Double Throw Center Off, 15A 120/277V AC Ivory Key Guide (HBL1556LI)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, Black Toggle (CS320BK)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Three Way, 15A 120V AC, Light Almond (RS315LA)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Locking Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired Key Guide (HBL1223LI)
- ZORO SELECT Wall Switch, 20A, 4-Way Type, Locking (4904RKL)
- Hubbell Wiring Device-Kellems Wall Switches