Shop All Wall Switches
Hubbell Wiring Device-Kellems
Wall Switch Key
Mfr # HBL1209
Zoro # G1216223
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Standard Locking Type Switches
- Style Key (Fork)
- Series Extra Heavy Duty
- Type Locking
- Accessory Type Wall Switch Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL1209
- Zoro # G1216223
- UPC # 783585431000
- Country of Origin China
- Category Wall Switches
Details
Item | Replacement Key |
For Use With | Standard Locking Type Switches |
Style | Key (Fork) |
Series | Extra Heavy Duty |
Type | Locking |
Accessory Type | Wall Switch Key |
Accessory Item | Replacement Locking Key |
Product Type | Replacement Straight Key |
Operating Temperatures | Max Continuous- 75 Degrees C, Minimum- -40 Without Impact |
Listing and Certifications | UL Listed and CSA Certified |
Industry Standard(s) | Fed. Spec. W-S-896 |
Compatible Product Type | Locking Wall Switch |
Compatible with Series | HBL |
Description
Extra Key, For Black Locking Style Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 9 A (LC2D09F7)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable, 10 to 2-AWG, 1/2" NPT (765000)
- NVENT HOFFMAN Screw-Cover, Type 3r, 18.00x18.00x10.00 (A18R1810)
- SQUARE D NQ Panelboard, sub feed lug kit, 400 A (NQSFL4)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling/Wall Sensors DSL30W1 (DSL30W1)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, Push Button, Momentary, White (DSM30W1)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB220I)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Locking Switches, General Purpose AC, Momentary Single Pole Double Throw Center Off, 15A 120/277V AC Ivory Key Guide (HBL1556LI)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Decorator Switch, Residential Grade, Rocker Switch, General Purpose AC, Illuminated Three Way, 15A 120/277V AC, Push Back and Side (RSD315ILW)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB120LA)
- LEVITON Decora Switch3Way15A Gry (5603-GS)
- Hubbell Wiring Device-Kellems Wall Switches