Shop All Wall Switches
Hubbell Wiring Device-Kellems
Wall Switch, 1-Pole, 120/277V, 15A, Brown
Mfr # HBL1381
Zoro # G2165536
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 1-Pole, 3 Position, Center Off
- Switch Style Toggle
- Amps AC 15 A
- Color Brown
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL1381
- Zoro # G2165536
- UPC # 783585432502
- Country of Origin China
- Category Wall Switches
Details
Item | Wall Switch |
Switch Type | 1-Pole, 3 Position, Center Off |
Switch Style | Toggle |
Amps AC | 15 A |
Color | Brown |
Voltage AC | 120 to 277 |
Locking | No |
Switch Function | Maintained |
Wiring Method | Back and Side |
Application Environment | Industrial |
Standards | NEMA WD1, UL20 |
Antimicrobial | No |
Rated HP | 1/2 |
Voltage Rating | 120-277 |
Description
Wall Switch, Color Brown, Switch Function Maintained, Switch Type 1-Pole, 3 Position, Center Off, Voltage Rating 120-277, Wiring Method Back and Side, Standards NEMA WD1, UL20, Switch Style Toggle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-1/8 in. (900729-9)
- HUBBELL 20A Watertight Twist-Lock Connector 2P 3W 277VAC L7-20R (HBL2333SW)
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 70A, Fast-Acting, 700V AC, Bolt-On (FWP-70B)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (RUMF32F7)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB220I)
- HUBBELL WIRING DEVICE-KELLEMS 15 Amp 3-Way Hubbell Commercial Specification Grade Toggle Switch, Ivory (CS315I)
- HUBBELL WIRING DEVICE-KELLEMS Snapconnect, Circuit Tester, w/GFCI (SNAPCTG)
- HUBBELL WIRING DEVICE-KELLEMS HBL Extra Heavy Duty Industrial Locking Switch (HBL1221LW)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Toggle Switches, General Purpose AC, Momentary Single Pole Double Throw Center Off, 20A 120/277V AC, Terminal Screws Toggle (HBL1557LA)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Locking Switches, General Purpose AC, Momentary Single Pole Double Throw Center Off, 20A 120/277V AC White Key Guide (HBL1557LW)
- CASETA Wirels Switch Wht 5A (PD-5ANS-WH-R)
- Hubbell Wiring Device-Kellems Wall Switches