Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish
Mfr # SSJ2
Zoro # G3158237
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Stainless Steel
- Finish Brushed
- Size Mid Size
- Type Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SSJ2
- Zoro # G3158237
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Mid Size |
Display Size | Mid-Sized |
Details
Item | Wall Plates and Boxes |
Number of Gangs | 2 |
Material | Stainless Steel |
Finish | Brushed |
Type | Toggle |
Thickness | 0.035 |
Application | Protection against contact of live terminals and wiring. Provides finished look to installation. |
Style | 2-Toggle |
Orientation | Vertical Mount |
Number of Gang(s) | 2-Gang |
Construction | Stamped |
Item Type | Screw Mount |
Material - Mounting Hardware | Screw Mounting |
Industry Standard(s) | UL Listed |
Cutout | 2) Toggle |
Description
Hubbell Ss 2 Gang Switch Cover Jumbo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Surface Mount Box, Cat6, 1P, White (7092)
- WIREMOLD GFI Cover Plate, Brown, Brass (828GFITC)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E-X5Y1)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Adj. Current Switch, 20A (RIBX24BF)
- HUBBELL WIRING DEVICE-KELLEMS GFCI Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS1426)
- HUBBELL WIRING DEVICE-KELLEMS Blank Wall Plates, Number of Gangs: 1 and 2 Stainless Steel, Brushed Finish (SSJ13)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 2) GFCI Openings, 430 Stainless Steel (SS262L)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Gray (P326GY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Decorator, Light Almond (P262LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1) Duplex, Black (PJ8BK)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86672)
- Hubbell Wiring Device-Kellems Lighting Controls