Shop All Coaxial Cables
Hubbell Wiring Device-Kellems
Wall Plate and Jack, Cat 5e/F-Type, White
Mfr # NS785W
Zoro # G2334744
original price:
$19.93
26% off
new price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type CAT5e, F
- Number of Ports 2
- Features For Indoor Dry Use
- Material Plastic
- Number of Gangs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NS785W
- Zoro # G2334744
- UPC # 883778501968
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Length | 4.2 in |
Size | Standard |
Length (Straight Wireway) | 4.2 in |
Display Size | Standard Sized Product |
Manufacturer Warranty Length | 1 yr |
Description
Data/Video Wall Plate and Jack, Product Type Wall Plate and Jack, Wallplate Type Telephone, Color White, NEMA Enclosure Rating Not Applicable, Compatible Connector Type F-Type, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 2, Compatible Cable Performance Category Not Applicable, Resistance Properties Not Applicable, Material Plastic, Features For Indoor Dry Use, Includes Mounting Hardware Yes, Manufacturer Warranty Length 1 yr, Standards FCC, RoHS Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Med, Open, OW7.68In / 195mm (350-175-150-0-4)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- PANDUIT 4" L Miniature Cable Tie BK PK 1000 (BT1M-M0)
- SQUARE D Disconnect Switch Auxiliary Contact Kit (9999TC10)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, Lt Al (NS785LA)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, Ivory (NS785I)
- HUBBELL WIRING DEVICE-KELLEMS Coaxial Cable, RG-59/U, 22 AWG, Yellow (TV99)
- ALLEN TEL 8-Way Coax Splitter-1GHz (CT2108)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, White (C5785.41.02)
- BZBGEAR 1080P FHD 15ft 75-ohm Shielded SDI Cable (BG-CAB-SDI15)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- Hubbell Wiring Device-Kellems Coaxial Cables