Shop All Coaxial Cables
Hubbell Wiring Device-Kellems
Wall Plate and Jack, Cat 5e/F-Type, Ivory
Mfr # NS785I
Zoro # G3398342
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type CAT5e
- Number of Ports 2
- Features For Indoor Dry Use
- Material Plastic
- Number of Gangs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NS785I
- Zoro # G3398342
- UPC # 883778501951
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Length | 4.2 in |
Length (Straight Wireway) | 4.2 in |
Manufacturer Warranty Length | 1 yr |
Details
Cable Type | CAT5e |
Item | Data/Video Wall Plate and Jack |
Number of Ports | 2 |
Color | Brown |
Features | For Indoor Dry Use |
Material | Plastic |
Number of Gangs | 1 |
Standards | CSA Certified, FCC, UL Listed |
Compatible Connector Type | F-Type |
Includes Mounting Hardware | Yes |
Wallplate Type | Telephone |
Product Type | Wall Plate and Jack |
Outlet Orientation | Vertical |
Description
Data/Video Wall Plate and Jack, Product Type Wall Plate and Jack, Wallplate Type Telephone, Color Brown, NEMA Enclosure Rating Not Applicable, Compatible Connector Type F-Type, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 2, Compatible Cable Performance Category Not Applicable, Resistance Properties Not Applicable, Material Plastic, Features For Indoor Dry Use, Includes Mounting Hardware Yes, Manufacturer Warranty Length 1 yr, Standards CSA Certified, FCC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 72 A, Reversing: No (XTCE072D00C)
- SQUARE D Neutral Assembly, 240/600VAC, 30/60A (SN03)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector (HBLTRED5B)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 12/24V AC, 120V AC (9070T50D13)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, White (NS785W)
- HUBBELL WIRING DEVICE-KELLEMS Coaxial Cable, RG-59/U, 22 AWG, Yellow (TV99)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, Lt Al (NS785LA)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG59 Coax, PK10 (DC-CBNCM59)
- POWER FIRST Coaxial Connector, RG6, F Type, PK10 (1UKD4)
- BZBGEAR 1080P FHD 15ft 75-ohm Shielded SDI Cable (BG-CAB-SDI15)
- DOLPHIN COMPONENTS Coupler, Cable, F-Type/Male, RG59, PK10 (DC-CF59PLENQ)
- Hubbell Wiring Device-Kellems Coaxial Cables