Shop All HDMI Cables
Hubbell Wiring Device-Kellems
Video Wall Plate and Jack, HDMI, White
Mfr # NS801W
Zoro # G1943313
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Number of Ports 1
- Color White
- Features Threaded Insert
- Length 4.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NS801W
- Zoro # G1943313
- UPC # 883778503825
- Country of Origin Taiwan, Province of China
- Category HDMI Cables
Dimensions
Length | 4.2 in |
Manufacturer Warranty Length | 1 yr |
Details
Item | Video Wall Plate and Jack |
Cable Type | HDMI |
Number of Ports | 1 |
Color | White |
Features | Threaded Insert |
Material | Plastic |
Number of Gangs | 1 |
Standards | UL Listed |
Outlet Orientation | Vertical |
Wallplate Type | Video |
Product Type | Wall Plate and Jack |
Includes Mounting Hardware | Yes |
Compatible Connector Type | HDMI |
Description
Video Wall Plate and Jack, Product Type Wall Plate and Jack, Wallplate Type Video, Color White, NEMA Enclosure Rating Not Applicable, Compatible Connector Type HDMI, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 1, Compatible Cable Performance Category Not Applicable, Resistance Properties Not Applicable, Material Plastic, Features Threaded Insert, Includes Mounting Hardware Yes, Manufacturer Warranty Length 1 yr, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWINPOINT Twinpoint B2030 Workman - Universal Mounting Bracket with Swivel & Angle Adjustment (B2030)
- CORTELCO 250045-VBA-20M Desk w/ Volume - Brown (2500-V-BR)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH SLA Replacement for BP4-6 NP4-6 PS-640 + 6V Charger (ML4-6CHRGR6471541128)
- DEWALT Reinforced 3-in-1 Combo Cable, 6 ft. (131 1356 DW2)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, HDMI, Lt Al (NS801LA)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, HDMI, Ivory (NS801I)
- SANOXY Compatible for HDMI Male to Female Port Saver 90 Degree (CBL-SNX-HM204-1200)
- MONOPRICE High Speed HDMI Cable with HDMI Mini Connector - 4K@24Hz_ 10.2Gbps_ 30 (6962)
- SPECO TECHNOLOGIES HDMI Cable, 25 ft. L, Blue, Triple SHLD (HDCL25)
- TRIPP LITE HDMI Cable, Gold, 10 ft., Black (P568-010)
- MONOPRICE Proj cord, HDMI to M1-D(P+D) Male, 6ft (2696)
- Hubbell Wiring Device-Kellems HDMI Cables