Shop All HDMI Cables
Hubbell Wiring Device-Kellems
Video Wall Plate and Jack, HDMI, Ivory
Mfr # NS801I
Zoro # G0702195
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Number of Ports 1
- Color Ivory
- Features Threaded Insert
- Length 4.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NS801I
- Zoro # G0702195
- UPC # 883778503801
- Country of Origin Taiwan, Province of China
- Category HDMI Cables
Dimensions
Length | 4.2 in |
Manufacturer Warranty Length | 1 yr |
Details
Item | Video Wall Plate and Jack |
Cable Type | HDMI |
Number of Ports | 1 |
Color | Ivory |
Features | Threaded Insert |
Material | Plastic |
Number of Gangs | 1 |
Standards | UL Listed |
Includes Mounting Hardware | Yes |
Wallplate Type | Video |
Outlet Orientation | Vertical |
Compatible Connector Type | HDMI |
Product Type | Wall Plate and Jack |
Description
Video Wall Plate and Jack, Product Type Wall Plate and Jack, Wallplate Type Video, Color Ivory, NEMA Enclosure Rating Not Applicable, Compatible Connector Type HDMI, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 1, Compatible Cable Performance Category Not Applicable, Resistance Properties Not Applicable, Material Plastic, Features Threaded Insert, Includes Mounting Hardware Yes, Manufacturer Warranty Length 1 yr, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERALD Full Motion Wall Mount For 32-70in TVs (SM-720-8550)
- MIGHTY MAX BATTERY 12V 35Ah GEL Battery Replaces Golden Technology Companion II GC340 (ML35-12GEL450)
- ILC Replacement for Moltech Power SYS N38af001a (N38AF001A MOLTECH POWER SYS)
- MIDLAND RADIO Two Way Radios, LCD, Black, 462 MHz (LXT500VP3)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, HDMI, Lt Al (NS801LA)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, HDMI, White (NS801W)
- MONOPRICE Proj cord, HDMI to M1-D(P+D) Male, 6ft (2696)
- DYNO HDMI PREMIUM 4K CABLES- HDMI20 - Premium HDMI Certified Cable 20FT, 4K/60Hz, HD, ARC, 4:4:4, H (DYN-310088)
- EVOLVE Display Port Male to HDMI Female Adapter; White (EV328505)
- MONOPRICE HDMI Cable, High Speed, Black, 5ft., 28AWG (4957)
- MONOPRICE Ultra Slim Series Ultra 8K High Speed HDMI Cable_ 48Gbps_ 8K_ Dynamic (39475)
- Hubbell Wiring Device-Kellems HDMI Cables