Shop All RCA & Video Cables
Hubbell Wiring Device-Kellems
Video Wall Plate and Jack, F Type, Lt Al
Mfr # NS750LA
Zoro # G2303323
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type IR Receiver has a 1m cord and a 4-pin DIN connector
- Number of Ports 1
- Color Light Almond
- Features High Impact Resisitant Thermoplastic Frame
- Length 4.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NS750LA
- Zoro # G2303323
- UPC # 883778504105
- Country of Origin China
- Category RCA & Video Cables
Dimensions
Length | 4.63 in |
Manufacturer Warranty Length | 1 yr |
Details
Item | Video Wall Plate and Jack |
Cable Type | IR Receiver has a 1m cord and a 4-pin DIN connector |
Number of Ports | 1 |
Color | Light Almond |
Features | High Impact Resisitant Thermoplastic Frame |
Material | Plastic |
Number of Gangs | 1 |
Standards | UL Listed |
Sub-Category | Video |
Includes Mounting Hardware | Yes |
Product Type | Wall Plate and Jack |
Wallplate Type | Audio/Video |
Compatible Connector Type | F-Type |
Outlet Orientation | Vertical |
Description
Video Wall Plate and Jack, Product Type Wall Plate and Jack, Wallplate Type Audio/Video, Color Light Almond, NEMA Enclosure Rating Not Applicable, Compatible Connector Type F-Type, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 1, Compatible Cable Performance Category Not Applicable, Resistance Properties Not Applicable, Material Plastic, Features High Impact Resisitant Thermoplastic Frame, Includes Mounting Hardware Yes, Manufacturer Warranty Length 1 yr, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hang Badge Holder, PK5, Color: Clear (2XKF3)
- MIGHTY MAX BATTERY 6V 7Ah UPS Battery for Johnson Control Batteries GC640 OLD STYLE 3 Pk (ML7-6MP334)
- MIGHTY MAX BATTERY 12V 9Ah Compatible for APC Back-UPS XS1500 RBC109 PS-1290 - 4 Pack (ML9-12MP4915178)
- DOUBLESIGHT 4"H x 9"W x 9"D Fixed Monitor Arm (DS-NBTray)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, White (NS750W)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, Ivory (NS750I)
- JR PRODUCTS INTERIOR/EXTERIOR CABLE TV INSTALLATION KIT - WHITE (47815)
- BLACK BOX Video Adapter Dvi Coupler (VA-DVI-CPL)
- STEREN RCA Jack to S-Video Plug Adapter Gold Co (251-152)
- STARTECH.COM 13FT DISPLAYPORT 1.4 8K 60HZ (DP14VMM4M)
- C2G 25Ft Value Seriesandtrade; Mono Rca Audio Cable (25483)
- Hubbell Wiring Device-Kellems RCA & Video Cables