Shop All Vacancy Sensors
Hubbell Wiring Device-Kellems
Vacancy Sensor, PIR, 1200 sq ft, Ivory
Mfr # WS1001NI
Zoro # G5238554
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 1,200 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # WS1001NI
- Zoro # G5238554
- UPC # 783585256276
- Country of Origin Taiwan, Province of China
- Category Vacancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 1,200 sq ft |
Suggested Mounting Height - Motion Sensor | 3 ft 6 in to 4 ft 6 in |
Maximum Mounting Height | 54 in |
Overall Depth | 4.15 in |
Overall Height | 1.62 in |
Overall Width | 1.82 in |
Minimum Mounting Height | 42 in |
Mounting Height | 42 to 54 inches above floor |
Dimensions | Face 2.59"H x 1.30"W, 0.61"D (from wall out) |
Description
Vacancy Sensor with Nightlight, Number of Buttons 1, Sensor Operation Vacancy, Compatible with Series Not Applicable, Lighting Technology Fluorescent, LED, Operating Voltage 120V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 600W (Incandescent), Communication Method Hard Wired, Maximum Coverage Area 1,200 sq ft, Neutral Required No, Color Ivory, Nightlight Yes, Dimming Method No Dimming, Dimming Type No Dimming, Includes Dimming Switch Dimming Switch Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8 Ceramic Twist-on Wire Connector, s 6PK (76184)
- ZORO SELECT Wall Switch, 15A, Gray, Toggle, 120/277VAC (CSB115BGRY)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 70A, 600V AC, Non-Indicating (JLLS070)
- CALBRITE Square Washer, 3/8 in (S60300SW00)
- HUBBELL WIRING DEVICE-KELLEMS Vacancy Sensor, PIR, 1200 sq ft, White (WS1001NW)
- HUBBELL WIRING DEVICE-KELLEMS Vacancy Sensor, PIR, 1200 sq ft, Ivory (WS1001I)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy/Vacancy Sensor, PIR, 1200 sq ft (WS2000GY)
- HUBBELL WIRING DEVICE-KELLEMS Vacancy Sensor, PIR, 1200 sq ft, White (WS1001W)
- LUTRON Sensor Vacancy 1P/3Wy 600W Wht (MS-VPS5MH-WH)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, Ivory (MSCL-VP153M-IV)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, Ivory (MS-VPS6M2-DV-IV)
- Hubbell Wiring Device-Kellems Sensors