Shop All Vacancy Sensors
Hubbell Wiring Device-Kellems
Vacancy Sensor, PIR, 1200 sq ft, Ivory
Mfr # WS1001I
Zoro # G5238563
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 1,200 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # WS1001I
- Zoro # G5238563
- UPC # 783585256269
- Country of Origin Taiwan, Province of China
- Category Vacancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 1,200 sq ft |
Suggested Mounting Height - Motion Sensor | 3 ft 6 in to 4 ft 6 in |
Overall Depth | 4.15 in |
Overall Width | 1.82 in |
Minimum Mounting Height | 42 in |
Maximum Mounting Height | 54 in |
Overall Height | 1.62 in |
Dimensions | Face 2.59"H x 1.30"W, 0.61"D (from wall out) |
Mounting Height | 42 to 54 inches above floor |
Description
Vacancy Sensor, Number of Buttons 1, Sensor Operation Vacancy, Compatible with Series Not Applicable, Lighting Technology Fluorescent, LED, Operating Voltage 120V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 600W (Incandescent), Communication Method Hard Wired, Maximum Coverage Area 1,200 sq ft, Neutral Required No, Color Ivory, Nightlight No, Dimming Method No Dimming, Dimming Type No Dimming, Includes Dimming Switch Dimming Switch Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC, A Curve (QOB120GFI)
- IGUS Cable Carrier, Med, Open, OW4.69In / 119mm (250-10-055-0-4)
- NVENT HOFFMAN Operator Adapters for Universal Cutouts (WAMTF)
- CITEL Line Protector, 12V, 4 (DLA2-12D3)
- HUBBELL WIRING DEVICE-KELLEMS Vacancy Sensor, PIR, 1200 sq ft, White (WS1001NW)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy/Vacancy Sensor, PIR, 1200 sq ft (WS2000GY)
- HUBBELL WIRING DEVICE-KELLEMS Vacancy Sensor, PIR, 1200 sq ft, White (WS1001W)
- HUBBELL WIRING DEVICE-KELLEMS Vacancy Sensor, PIR, 1200 sq ft, Ivory (WS1001NI)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, White (MS-VPS2-WH)
- LUTRON Sensor Vacancy 1P Man 250W Wht (MS-VPS2H-WH)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, Ivory (MS-VPS6M2-DV-IV)
- Hubbell Wiring Device-Kellems Vacancy Sensors