Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Universal Eye Support Grip .63-.74 Ss
Mfr # 02401052
Zoro # G3158018
product price: $60.84
/ea
$60.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 0.63 in-0.74 in
- Breaking Strength 2,060 lbs
- Cable Size .63-.74 (1.60-1.88)
- UPC 783585000000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02401052
- Zoro # G3158018
- UPC # 783585309415
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.63 in-0.74 in |
Cable Size | .63-.74 (1.60-1.88) |
Cable Diameter Range | 0.63 in-0.74 in |
Details
Item | Universal Eye Support Grip .63-.74 Ss |
Material | Stainless Steel |
Breaking Strength | 2,060 lbs |
UPC | 783585000000 |
Brand | Hubbell Wiring Device-Kellems |
Carton Quantity | 10 |
Type | Universal Eye |
Construction | Woven |
Standard | CSA Certified |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Series | Standard Duty |
Style | Closed Mesh, Single Weave |
Application | Universal Eye |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 2,060 lbs |
Description
Universal Eye Support Grip .63-.74 Ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC ShortHandleSelectorSwitch, Blk, 3Pos, 30mm (9001SKS53B)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C391)
- LEVITON Dimmer Switch Renii Plate-1N0W-Fins0W (AWP0F-10W)
- POWER FIRST 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (24C758)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 022291000 (022291000)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Rod Closing, 1020 lb. (02203015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Eye (02403018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Closed Mesh (02201003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.00 to 1.24in (02201041)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Lace Closing, 1610 lb. (02202017)
- HALEX 2-1/4 Heavy Duty Wireholder (60222)
- Hubbell Wiring Device-Kellems Cable Support Grips