Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Wiring Device-Kellems
Undercabinet Box
Mfr # RU100SS
Zoro # G0799815
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Stainless
- Material Steel
- Application Under Cabinet/Counter Power Distribution
- Number Of Outlets 1) Decorator Opening
- Cable Entry Knock Outs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RU100SS
- Zoro # G0799815
- UPC # 883778113000
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Display Size | 1-Gang |
Details
Item | Undercabinet Box |
Color | Brushed Stainless |
Material | Steel |
Application | Under Cabinet/Counter Power Distribution |
Item Type | Slim Box |
Number Of Outlets | 1) Decorator Opening |
Cable Entry | Knock Outs |
Material - Mounting Hardware | Screw Mounting |
Construction | Fabricated |
Industry Standard(s) | CSA Certified UL Listed E31999 |
Description
Undercabinet Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H200X034H1T)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/4 in. (07310002)
- DISCO Blk Dual Wall Shrink Tubing 3/16" Dia 6" L Adhesive Lined PK8 (12418PK)
- REIKU Corrugated Tubing, Nylon 6, 1-3/4 in, 10 ft (PAREB-48F-10)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, GFCI Power, NEMA 4X (PR20)
- HUBBELL WIRING DEVICE-KELLEMS JLOAD 15A MEDIA OUTLET TR, WHITE (RJ650WTR)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (PR205EB)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 15A 125V, Tamper Resistant Receptacle, 2-Port, Decorator Frame, Black (RJ65BKTR)
- HUBBELL WIRING DEVICE-KELLEMS White Outlet Box (ISF3OW)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (P155E)
- LEVITON VIDEO WALL JACK WHT 4.5"" (80781-00W)
- Hubbell Wiring Device-Kellems Voice & Data Outlets, Boxes, Faceplates